Zoro Homepage

LetterLabel, Vinyl, 2inH, 1-1/4inW, PK10

  • Mfr # DBV-2-Z-10

  • Zoro # G2821071


product price: $4.29
/pk 10, $0.43/ea

Key Features

Material
Vinyl
Overall Height
2 in
Character Height
2 in
Character Color
Black
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBV-2-Z-10
Zoro #
G2821071
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Character Height
2 in
Overall Width
1 1/4 in
Character Width
1 1/16 in

Details

Item
Letter Label
Material
Vinyl
Character Color
Black
Character Type
Letters
Number of Pieces
260
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Pack
Color
Black
Character
Z
Number of Cards
10
Markers per Card
10
Glow-in-the-Dark
No
Series
DBV
Font
Gothic
Characters Included
Z
Character Color Gradient
Solid Color
APWA Compliant Color
No
Application
General Identification
Embossed
No
Visibility
Standard
Letter Casing
Uppercase
Adhesive Type
Permanent Adhesive
Meets USCG Registration Guidelines
No
Self-Spacing/Aligning
No

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Z, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.