Zoro Homepage

LetterLabel, Vinyl, 3inH, 1-5/8inW, PK10

  • Mfr # DBV-3-I-10

  • Zoro # G2821029


product price: $5.69
/pk 10, $0.57/ea

Key Features

Material
Vinyl
Overall Height
3 in
Character Height
3 in
Character Color
Black
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBV-3-I-10
Zoro #
G2821029
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Character Height
3 in
Overall Width
1 5/8 in
Character Width
7/16 in

Details

Item
Letter Label
Material
Vinyl
Character Color
Black
Character Type
Letters
Number of Pieces
260
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Pack
Color
Black
Character
I
Markers per Card
10
Number of Cards
10
Glow-in-the-Dark
No
Font
Gothic
Characters Included
I
Series
DBV
Self-Spacing/Aligning
No
Meets USCG Registration Guidelines
No
APWA Compliant Color
No
Application
General Identification
Letter Casing
Uppercase
Visibility
Standard
Character Color Gradient
Solid Color
Adhesive Type
Permanent Adhesive
Embossed
No

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included I, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.