LetterLabel, Vinyl, 4inH, 2-1/4inW, PK10
Mfr # DBV-4-Y-10
Zoro # G2820749
product price: $6.39
/pk 10, $0.64/eaKey Features
Material
Vinyl
Overall Height
4 in
Character Height
4 in
Character Color
Black
Character Type
Letters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBV-4-Y-10
Zoro #
G2820749
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Character Height
4 in
Overall Width
2 1/4 in
Character Width
2 1/2 in
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Y, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.