Zoro Homepage

No Handshake Sign, 6" W x 6" H, No Text, PVC, White

  • Mfr # FS-6-062

  • Zoro # G1979935


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
No Header
Legend
No Legend
Width
6"
Height
6"
Sign Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-6-062
Zoro #
G1979935
UPC #
-
Country of Origin
United States

Dimensions

Width
6"
Height
6"

Details

Item
No Handshake Sign
Header
No Header
Legend
No Legend
Sign Shape
Circle
Sign Material
PVC
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 180 Degrees F
Legend Style
Symbol

Description

No Handshake Floor Sign, Sign Subject Matter Social Distancing, Height 6 in, Width 6 in, Sign Material PVC, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Handshake Symbol, Printed Language No Text, Sign Shape Circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.