Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Number Label, Vinyl, 6 in H, 2-3/4 in W

  • Mfr # DWR-6-5-EA

  • Zoro # G5223757


product price: $3.49
/ea

Key Features

Material
Vinyl
Overall Height
6 in
Character Height
6 in
Character Color
White
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWR-6-5-EA
Zoro #
G5223757
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Character Height
6 in
Character Width
3 1/4 in
Overall Width
2 3/4 in

Details

Item
Reflective Number Label
Material
Vinyl
Character Color
White
Character Type
Numbers
Number of Pieces
1
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Engineer-Grade Retroreflective
Includes
(1) Each
Character
5
Color
Reflective White
Glow-in-the-Dark
No
Characters Included
5
Font
Gothic
Self-Spacing/Aligning
No
Visibility
Reflective
Adhesive Type
Permanent Adhesive
APWA Compliant Color
No
Embossed
No
Application
General Identification
Meets USCG Registration Guidelines
No
Letter Casing
Uppercase
Series
DWR
Character Color Gradient
Solid Color

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 5, Die Cut Yes, Embossed No, Font Gothic, Includes (1) Each, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.