NumberLabel, Vinyl, 1inH, 5/8inW, PK10

  • Mfr # DBV-1-7-10
  • Zoro # G0693555
product price: 
$
4.59
/pk of 10, $0.46/ea

Key Features

Material
Vinyl
Overall Height
1 in
Character Height
1 in
Character Color
Black
Character Type
Numbers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DBV-1-7-10
Zoro #
G0693555
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Character Height
1 in
Overall Width
5/8 in
Character Width
9/16 in

Details

Item
Number Label
Material
Vinyl
Character Color
Black
Character Type
Numbers
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
1 Pack
Character
7
Color
Black
Markers per Card
1
Glow-in-the-Dark
No
Number of Cards
10
Embossed
No
Meets USCG Registration Guidelines
No
Font
Gothic
Characters Included
7
Application
General Identification
Visibility
Standard
Series
DBV
Self-Spacing/Aligning
No
APWA Compliant Color
No
Letter Casing
Uppercase
Character Color Gradient
Solid Color
Adhesive Type
Permanent Adhesive
Shell Material
Vinyl
Wire Color
Black

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Gothic, Includes 1 Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No

Ratings & reviews