Shop STRANCO

NumberLabel, Vinyl, 5inH, 2-3/4inW, PK5

  • Mfr # DWR-5-7-5
  • Zoro # G2822377

product price: 
$
7.65
/pk of 5, $1.53/ea

Key Features

Material
Vinyl
Overall Height
5 in
Character Height
5 in
Character Color
White
Character Type
Numbers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DWR-5-7-5
Zoro #
G2822377
UPC #
-
Country of Origin
United States
Item
Reflective Number Label
Material
Vinyl
Character Color
White
Character Type
Numbers
Number of Pieces
5
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Engineer-Grade Retroreflective
Includes
(5) Pack
Character
7
Color
Reflective White
Number of Cards
5
Markers per Card
5
Glow-in-the-Dark
No
Character Color Gradient
Solid Color
APWA Compliant Color
No
Application
General Identification
Adhesive Type
Permanent Adhesive
Embossed
No
Self-Spacing/Aligning
No
Characters Included
7
Series
DWR
Letter Casing
Uppercase
Font
Gothic
Visibility
Reflective
Meets USCG Registration Guidelines
No
Shell Material
Vinyl
Wire Color
Reflective White

Dimensions

Overall Height
5 in
Character Height
5 in
Overall Width
2 3/4 in
Character Width
2 3/4 in

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 5 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.