Zoro Homepage

NumberLabel, Vinyl, 5inH, 2-3/4inW, PK5

  • Mfr # DWR-5-9-5

  • Zoro # G2822359


product price: $6.95
/pk 5, $1.39/ea

Key Features

Material
Vinyl
Overall Height
5 in
Character Height
5 in
Character Color
White
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWR-5-9-5
Zoro #
G2822359
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Character Height
5 in
Overall Width
2 3/4 in
Character Width
2 3/4 in

Details

Item
Reflective Number Label
Material
Vinyl
Character Color
White
Character Type
Numbers
Number of Pieces
5
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Engineer-Grade Retroreflective
Includes
(5) Pack
Color
Reflective White
Character
9
Number of Cards
5
Markers per Card
5
Glow-in-the-Dark
No
Adhesive Type
Permanent Adhesive
Character Color Gradient
Solid Color
Series
DWR
Application
General Identification
Meets USCG Registration Guidelines
No
Characters Included
9
Letter Casing
Uppercase
APWA Compliant Color
No
Self-Spacing/Aligning
No
Font
Gothic
Embossed
No
Visibility
Reflective

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 5 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6 or 9, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.