One Way Sign, 6" W x 6" H, English, Spanish, PVC, Red
Mfr # FS-6-061
Zoro # G3155670
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
Key Features
Header
No Header
Legend
One Way, Una Via
Width
6"
Height
6"
Sign Shape
Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-6-061
Zoro #
G3155670
UPC #
-
Country of Origin
United States
Dimensions
Width
6"
Height
6"
Thickness
0.012 in
Details
Item
One Way Sign
Header
No Header
Legend
One Way, Una Via
Sign Shape
Circle
Sign Material
PVC
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
Red
Sign Legend Text Color
White
Operating Temp. Range
-40 Degrees to 180 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Description
One Way Floor Sign, Sign Subject Matter Social Distancing, Height 6 in, Width 6 in, Sign Material PVC, Sign Mounting Style Adhesive Surface, Header No Header, Legend One Way Una Via, Printed Language English, Spanish, Sign Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.