Pipe Mrkr, 120 Volts, 1-1/4in.andSmllr, PK5
Mfr # CVC-1043-PK
Zoro # G4009573
product price: $4.39
/pk 5, $0.88/eaKey Features
Width
2 1/4 in
Thickness
0.005 in
Height
1/2 in
Background Color
Orange
With or Without Arrows
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVC-1043-PK
Zoro #
G4009573
UPC #
-
Country of Origin
United States
Dimensions
Width
2 1/4 in
Thickness
0.005 in
Height
1/2 in
Length
1/2 in
Character Height
0.3125 in
Description
Pipe Marker, Legend 120 Volts, Markers per Card 18, Character Height 0.3125 in, Legend Color Black, Background Color Orange, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.