Zoro Homepage

Pipe Mrkr, 120 Volts, Orng, 1-1/8x4in., PK5

  • Mfr # CVB-1043-PK

  • Zoro # G3921793


product price: $5.79
/pk 5, $1.16/ea

Key Features

Width
4 1/2 in
Thickness
0.005 in
Height
1 1/8 in
Background Color
Orange
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVB-1043-PK
Zoro #
G3921793
UPC #
-
Country of Origin
United States

Dimensions

Width
4 1/2 in
Thickness
0.005 in
Height
1 1/8 in
Length
1-1/8"
Character Height
0.75 in

Details

Item
Pipe Marker
Background Color
Orange
With or Without Arrows
Without
Reflective
No
Legend
120 Volts
Material
vinyl
Legend Color
Black
Marker Attachment Style
Self-Adhesive
Language
English
Legend Alpha Range
0 to 9
Flow Direction Arrow
Not Included
Markers per Card
4
Self-Adhesive
Yes
Fits Pipe O.D.
3 in and Smaller
Finish
Glossy
Abrasion Resistant
Yes
Protective Coating
Clear Film Laminate
Legend Text Color
Black
Humidity Resistant
Yes
NFPA 99, CGA C-9
No
Water Resistant
Yes
Adhesive Material
Acrylic
Printed Language
English
Number of Pipe Markers
20
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Adhesion Strength
101 oz/in
Pipe Marker Material
Coiled Plastic
ISO 14726
No
Maximum Service Temperature
176 Degrees F
Weather Resistant
Yes
Minimum Application Temperature
50 Degrees F
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
ANSI/ASME A13.1
No
Pipe Marker Package Type
Card
Minimum Pipe O.D.
3 in
Adhesive Style
Permanent
Pipe Marker Legend
120 Volts

Description

Pipe Marker, Legend 120 Volts, Markers per Card 4, Character Height 0.75 in, Legend Color Black, Background Color Orange, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.