Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, 240 Volts, Orng, 1-1/8x4in., PK5

  • Mfr # CVB-1048-PK

  • Zoro # G3978913


product price: $4.29
/pk 5, $0.86/ea

Key Features

Width
4 1/2 in
Thickness
0.005 in
Height
1 1/8 in
Background Color
Orange
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVB-1048-PK
Zoro #
G3978913
UPC #
-
Country of Origin
United States

Dimensions

Width
4 1/2 in
Thickness
0.005 in
Height
1 1/8 in
Length
1 1/8 in
Character Height
0.75 in

Details

Item
Pipe Marker
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Legend
240 Volts
Material
vinyl
Legend Color
Black
Flow Direction Arrow
Not Included
Self-Adhesive
Yes
Language
English
Fits Pipe O.D.
3 in and Smaller
Legend Alpha Range
0 to 9
Marker Attachment Style
Self-Adhesive
Markers per Card
4
Humidity Resistant
Yes
Adhesion Strength
101 oz/in
Chemical Resistant
Yes
Adhesive Material
Acrylic
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Water Resistant
Yes
Maximum Service Temperature
176 Degrees F
ISO 14726
No
Pipe Marker Legend
240 Volts
Minimum Application Temperature
50 Degrees F
ANSI/ASME A13.1
No
Minimum Pipe O.D.
3 in
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Pipe Marker Material
Coiled Plastic
Weather Resistant
Yes
Number of Pipe Markers
20
Abrasion Resistant
Yes
Protective Coating
Clear Film Laminate
Legend Text Color
Black
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
Finish
Glossy

Description

Pipe Marker, Legend 240 Volts, Markers per Card 4, Character Height 0.75 in, Legend Color Black, Background Color Orange, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.