Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, _Volts, 1-1/4in.andSmlr, PK5

  • Mfr # CVC-2009-PK

  • Zoro # G4906824


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Width
2 1/4 in
Thickness
0.005 in
Height
1/2 in
Background Color
Orange
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVC-2009-PK
Zoro #
G4906824
UPC #
-
Country of Origin
United States

Dimensions

Width
2 1/4 in
Thickness
0.005 in
Height
1/2 in
Length
1/2 in
Character Height
5/16 in

Details

Item
Pipe Marker
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Legend
_______Volts
Material
vinyl
Legend Color
Black
Self-Adhesive
Yes
Legend Alpha Range
Blank
Fits Pipe O.D.
1 1/4 in and Smaller
Language
English
Markers per Card
18
Marker Attachment Style
Self-Adhesive
Flow Direction Arrow
Not Included
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Pipe Marker Material
Coiled Plastic
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
Yes
Legend Text Color
Black
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Pipe Marker Legend
_____Volts
Abrasion Resistant
Yes
ISO 14726
No
Chemical Resistant
Yes
ANSI/ASME A13.1
No
Finish
Glossy
Adhesive Material
Acrylic
Protective Coating
Clear Film Laminate
UV Resistant
No
Glow In The Dark
No
Water Resistant
Yes
Number of Pipe Markers
90
Pipe Marker Package Type
Card
Adhesion Strength
101 oz/in
Minimum Pipe O.D.
2 in
Minimum Application Temperature
50 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend _____Volts, Legend Text Color Black, Character Height 5/16 in, Background Color Orange, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.