Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projecting Aisle Sign, Legend 21, HPS-2W1412-21

  • Mfr # HPS-2W1412-21

  • Zoro # G2957179


product price: $7.89
/ea

Key Features

Legend
21
Sign Material
Vinyl
Height
12 in
Width
12 in
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPS-2W1412-21
Zoro #
G2957179
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
12 in
Thickness
0.125 in
Depth
2
Sign Legend Character Height
7 3/4 in
Mounting Hole Dia.
0.25 in

Details

Item
Projecting Aisle Sign
Legend
21
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
No
Includes
Mounting Tape
Legend Color
Black
Sign Background Color
White
Legend/Background Color
Black/White
Material
PVC Board
Header
No Header
Operating Temp. Range
0 Degrees F to 110 Degrees F
OSHA Compliant
No
Background Color
White
ANSI Compliant
No
Sign Legend Text Color
Black
Printed Language
English
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Corrosion Resistant
Yes
Legend Pictogram ID
PPIC-310
Number of Printed Sides
2
Legend Pictogram Description
Number 21
Abrasion Resistant
No
Material Properties
Rigid
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Sign Mounting Location
Ceiling
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Background Color
White
Maximum Service Temperature
175 Degrees F
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
125 ft
Sign Legend
21
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
200 ft
Includes Mounting Hardware
Yes
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
Mounting Pattern
2 Flange
Graffiti Resistant
No
Product Type
Projecting Aisle Sign

Description

Projecting Aisle Sign, Square, Number of Printed Sides 2, English, Sign Legend 21, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.