Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projecting Aisle Sign, Legend 23, HPS-2W1412-23

  • Mfr # HPS-2W1412-23

  • Zoro # G2957151


product price: $7.89
/ea

Key Features

Legend
23
Sign Material
Vinyl
Height
12 in
Width
12 in
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPS-2W1412-23
Zoro #
G2957151
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
12 in
Thickness
0.125 in
Depth
2
Mounting Hole Dia.
0.25 in
Sign Legend Character Height
7 3/4 in

Details

Item
Projecting Aisle Sign
Legend
23
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
Yes
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Material
PVC Board
Legend/Background Color
Black/White
Background Color
White
Operating Temp. Range
0 Degrees F to 110 Degrees F
Includes
Mounting Tape
Header
No Header
Legend Color
Black
OSHA Compliant
No
Sign Background Color
White
ANSI Compliant
No
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Printed Language
English
Glow In The Dark
No
Mounting Pattern
2 Flange
Minimum Application Temperature
50 Degrees F
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
125 ft
Mirror Print
No
Number of Printed Sides
2
Sign Legend
23
Sign Header
No Header
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
Yes
Legend Pictogram ID
PPIC-312
Sign Mounting Location
Ceiling
Maximum Service Temperature
175 Degrees F
Abrasion Resistant
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
200 ft
Sign Legend Style
Text
Graffiti Resistant
No
Includes Mounting Hardware
Yes
Material Properties
Rigid
Legend Pictogram Description
Number 23
Product Type
Projecting Aisle Sign

Description

Projecting Aisle Sign, Square, Number of Printed Sides 2, English, Sign Legend 23, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.