Safety Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-725

  • Mfr # FS-17-725

  • Zoro # G8338907


product price:  $6.55
/ea

Key Features

Header
No Header
Legend
Please Wait Here Maintain 6 Ft Distance
Width
17 in
Height
17 in
Sign Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS-17-725
Zoro #
G8338907
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
17 in
Thickness
0.012 in

Details

Item
Safety Sign
Header
No Header
Legend
Please Wait Here Maintain 6 Ft Distance
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
Double-Sided
No
Operating Temp. Range
-40 Degrees to 180 Degrees F
Header Background Color
Orange
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Text Color
White

Description

Safety Sign, Sign Subject Matter Social Distancing, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Please Wait Here Maintain 6 Ft Distance, Printed Language English, Sign Shape Circle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.