Shop STRANCO
See all product information
Create Account
Social Distance Floor Sign, 12 in H, 12 in W, Vinyl, Circle, English, FS-12-908
- Mfr # FS-12-908
- Zoro # G8340596
product price:Â
$
5.69
/ea
Key Features
Header
No Header
Legend
Do Your Part Stay 6 ft Apart Wait For The Next Dot To Clear Before Proceeding In Line.
Width
12 in
Height
12 in
Sign Shape
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-12-908
- Zoro #
- G8340596
- UPC #
- -
- Country of Origin
- United States
- Item
- Social Distance Floor Sign
- Header
- No Header
- Legend
- Do Your Part Stay 6 ft Apart Wait For The Next Dot To Clear Before Proceeding In Line.
- Sign Shape
- Circle
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- Red
- Double-Sided
- No
- Sign Legend Text Color
- White
- Header Background Color
- Black
- Header Legend Color
- White
- Legend Style
- Symbol and Text
- Operating Temp. Range
- -40 Degrees to 180 Degrees F
Dimensions
- Width
- 12 in
- Height
- 12 in
- Thickness
- 0.012 in
Description
Social Distance Floor Sign, Sign Subject Matter Social Distancing, Height 12 in, Width 12 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Do Your Part Stay 6 ft Apart Wait For The Next Dot To Clear Before Proceeding In Line., Printed Language English, Sign Shape Circle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.