This item is Discontinued.

Stranco Social Distance Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-727 FS-17-727

This item is Discontinued.

Stranco

Social Distance Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-727 (Discontinued)

Mfr # FS-17-727
Zoro # G8341427
Country of Origin United States
Category Floor Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS-17-727
Zoro #
G8341427
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
17 in
Thickness
0.012 in

Details

Item
Social Distance Floor Sign
Header
No Header
Legend
Do Your Part Stay 6 ft Apart Wait For The Next Dot To Clear Before Proceeding In Line.
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red
Legend Style
Symbol and Text
Sign Legend Text Color
White
Header Legend Color
White
Header Background Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 180 Degrees F

Description

Social Distance Floor Sign, Sign Subject Matter Social Distancing, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Do Your Part Stay 6 ft Apart Wait For The Next Dot To Clear Before Proceeding In Line., Printed Language English, Sign Shape Circle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.