Shop STRANCO
See all product information
Create Account
Vehicle Placard, 10-3/4" W x 10-3/4" H
- Mfr # DOTP-BMAG
- Zoro # G4500727
product price:Â
$
6.59
/ea
Key Features
Width
10 3/4 in
Height
10-3/4"
Legend
Blank
Label Height
10 3/4 in
DOT/UN Product Form
Placard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOTP-BMAG
- Zoro #
- G4500727
- UPC #
- -
- Country of Origin
- United States
- Item
- Vehicle Placard
- Legend
- Blank
- DOT/UN Product Form
- Placard
Dimensions
- Width
- 10 3/4 in
- Height
- 10-3/4"
- Label Height
- 10 3/4 in
- Label Width
- 10 3/4 in
Description
Vehicle Placard, DOT/UN Product Form Placard, Message Not Applicable, Label Width 10 3/4 in, Label Height 10 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.