Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strap Toggle Toggle Bolt, 2-1/2" L, Nylon, 3 PK

  • Mfr # 41985

  • Zoro # G409204631


product price: $7.15
/pk 3, $2.38/ea
Sold in multiples of 3 for $21.45

Key Features

Compatible Material
Hollow Block
Anchor Length
2-1/2"
Sub-Brand
Strap Toggle
Material
Nylon
Head Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41985
Zoro #
G409204631
UPC #
8236743456
Country of Origin
United States

Dimensions

Anchor Length
2-1/2"

Details

Item
Toggle Bolt
Compatible Material
Hollow Block
Sub-Brand
Strap Toggle
Material
Nylon
Head Type
Round
Drive Type
Combination

Description

Pull toggle anchors are fast-installing heavy duty hollow wall anchors. The design consists of the anchor head, a plastic strap and a sleeve nut. Pull Toggle anchors are adjustable and work in various hollow wall depths. They enable a wide variety of grip ranges and are ideal for use when the depth of the material is unknown.


  • • New design is capable of self-drilling in drywall, eliminating the need for a pre-drilled hole
  • • Strap toggles do not require a large pilot hole for installation, leaving more of your wall intact
  • • Ideal for indoor applications only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.