Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 Series Marker Pad, 30 Sheet, 9x12 inch, 3PK

  • Mfr # P27-012-1

  • Zoro # G321733325


product price: $24.99
/pk 3, $8.33/ea

Key Features

Binding
Tape
Paper Color
White
Paper Weight
60lb/89gsm
Material
Paper Pad
Includes
3 Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P27-012-1
Zoro #
G321733325
UPC #
194629153855
Country of Origin
United States

Details

Binding
Tape
Paper Color
White
Paper Weight
60lb/89gsm
Material
Paper Pad
Includes
3 Pads
Color
White

Description

Marker paper for art class, daycare, craft nights & home school! Teach your kids the basics of drawing with a smooth, white paper made specifically for felt-tip markers-paper prevents bleeding & feathering so marker lines are crisp & clean. Explore the creative process with imaginative projects, investigate how a child sees the world around them & lay the ground work of shapes, light & shadow, color, outlines & proportions. The history of Strathmore Paper Company began on St. Patrick's Day in 1892 when its founder, Horace Moses, opened the Mittineague Paper Mill in West Springfield, MA. Strathmore has been a leading supplier of fine art papers for 130 years & founded with the belief that better paper makes better art. Strathmore provides artists of all levels with one of the widest ranges of quality surfaces for producing beautiful works of art, no matter the choice of medium. Listening to the needs of artists & providing inspiration, education, & innovating new products is at the core of what matters to Strathmore. Strathmore Paper Made for Kids! The 100 Series was created to nurture talent & ignite a lifelong love of art by providing artist quality materials at a young age. Designed for ages 5 & up, the paper types & features have been selected to enhance the creative process. Inspirational project ideas are included on the inside front cover of specially marked items. Sold as a pack of 3.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.