
100 Series Story Drawing Pad, 30 Sheet, 8.5x11 inch, 3PK
Mfr # P27-408-1
Zoro # G221733388
product price:Â $36.19
/pk 3, $12.06/eaKey Features
Material
Paper Pad
Paper Weight
50lb/82gsm
Color
White
Paper Color
White
Binding
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P27-408-1
Zoro #
G221733388
UPC #
194629153930
Country of Origin
United States
Details
Material
Paper Pad
Paper Weight
50lb/82gsm
Color
White
Paper Color
White
Binding
Wire
Includes
3 Pads
Description
Drawing paper for art class, daycare, craft nights & home school! Teach your kids the basics of visual storytelling with their very own picture book. Features a spiral binding & lightly textured surface made specifically for marker, colored pencil, pen & crayon. Each page includes a blocked-off picture section with ruled writing lines underneath. Explore the creative process with imaginative projects, investigate how a child sees the world around them & lay the ground work of shapes, light & shadow, color, outlines & proportions. The history of Strathmore Paper Company began on St. Patrick's Day in 1892 when its founder, Horace Moses, opened the Mittineague Paper Mill in West Springfield, MA. Strathmore has been a leading supplier of fine art papers for 130 years & founded with the belief that better paper makes better art. Strathmore provides artists of all levels with one of the widest ranges of quality surfaces for producing beautiful works of art, no matter the choice of medium. Listening to the needs of artists & providing inspiration, education, & innovating new products is at the core of what matters to Strathmore. Strathmore Paper Made for Kids! The 100 Series was created to nurture talent & ignite a lifelong love of art by providing artist quality materials at a young age. Designed for ages 5 & up, the paper types & features have been selected_x000D_ to enhance the creative process. Inspirational project ideas are included on the inside front cover of specially marked items. Sold as a pack of 3.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.