Zoro Homepage

200 Series Drawing Pad, 40 Sheet, 9x12 inch, 3PK

  • Mfr # P25-009-1

  • Zoro # G521733279


product price: $28.99
/pk 3, $9.66/ea

Key Features

Paper Weight
64lb/104gsm
Binding
Tape
Paper Color
White
Color
White
Includes
3 Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25-009-1
Zoro #
G521733279
UPC #
194629153824
Country of Origin
United States

Details

Paper Weight
64lb/104gsm
Binding
Tape
Paper Color
White
Color
White
Includes
3 Pads
Material
Paper Pad

Description

Drawing paper for art class, craft nights & home school! Teach your kids & teens how to expand their drawing skills with a lightweight, fine toothed, white surface made specifically for pencil, colored pencil, charcoal & sketching stick. Explore the next level of the creative process with imaginative projects, navigating portrait & illustrative techniques, capturing on-location cityscapes & practicing accurate proportions & perspectives. The history of Strathmore Paper Company began on St. Patrick's Day in 1892 when its founder, Horace Moses, opened the Mittineague Paper Mill in West Springfield, MA. Strathmore has been a leading supplier of fine art papers for 130 years & founded with the belief that better paper makes better art. Strathmore provides artists of all levels with one of the widest ranges of quality surfaces for producing beautiful works of art, no matter the choice of medium. Listening to the needs of artists & providing inspiration, education, & innovating new products is at the core of what matters to Strathmore. The Strathmore 200 Series provides art students & intermediate hobbyists a range of good quality paper for quick studies, technical practice & final pieces in art class or at home. Including a wide variety of surface types, artists working with watercolor paint, acrylic paint, oil paint, pastel, colored pencil, charcoal, marker, pen, ink & more have a curated pad customized for their needs. Trusted by art teachers & affordable for parents & students, the 200 Series is the best way to help build confidence in novice artists! Sold as a pack of 3.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.