
200 Series Mixed Media Pad, 60 Sheet, 5.5x8.5 inch, 3PK
Mfr # P22-405
Zoro # G021733380
product price: $34.89
/pk 3, $11.63/eaKey Features
Paper Weight
98lb/160gsm
Includes
3 Pads
Binding
Wire
Paper Color
White
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P22-405
Zoro #
G021733380
UPC #
194629153800
Country of Origin
United States
Details
Paper Weight
98lb/160gsm
Includes
3 Pads
Binding
Wire
Paper Color
White
Color
White
Material
Paper Pad
Description
Mixed Media paper for art class, craft nights & home school! Teach your kids & teens how to expand their drawing skills with a versatile, medium weight, white surface made specifically to handle layers of watercolor paint, marker, ink, pencil, pastel & pen. Explore the next level of the creative process with imaginative projects, navigating portrait & illustrative techniques, capturing on-location cityscapes & practicing accurate proportions & perspectives. The history of Strathmore Paper Company began on St. Patrick's Day in 1892 when its founder, Horace Moses, opened the Mittineague Paper Mill in West Springfield, MA. Strathmore has been a leading supplier of fine art papers for 130 years & founded with the belief that better paper makes better art. Strathmore provides artists of all levels with one of the widest ranges of quality surfaces for producing beautiful works of art, no matter the choice of medium. Listening to the needs of artists & providing inspiration, education, & innovating new products is at the core of what matters to Strathmore. The Strathmore 200 Series provides art students & intermediate hobbyists a range of good quality paper for quick studies, technical practice & final pieces in art class or at home. Including a wide variety of surface types, artists working with watercolor paint, acrylic paint, oil paint, pastel, colored pencil, charcoal, marker, pen, ink & more have a curated pad customized for their needs. Trusted by art teachers & affordable for parents & students, the 200 Series is the best way to help build confidence in novice artists! Sold as a pack of 3.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.