Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300 Series Canvas Pad, Tape Binding, 10 Sheet, 16x20 inch

  • Mfr # P315-16

  • Zoro # G221733333


product price: $37.99
/ea

Key Features

Paper Color
White
Color
White
Binding
Tape
Paper Weight
100% Cotton
Sheet Size
16 x 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P315-16
Zoro #
G221733333
UPC #
12017315169
Country of Origin
India

Dimensions

Sheet Size
16 x 20

Details

Paper Color
White
Color
White
Binding
Tape
Paper Weight
100% Cotton
Material
Paper Pad
Includes
1 Pad

Description

Introducing the 300 Series Canvas Pad from Strathmore-the ideal painting surface for artists of all skill levels. Made from 100% cotton, triple primed canvas, the sheets can withstand heavy applications & layers of paint. Created with plein air painters in mind, designed to meet the needs of on-location artwork. The pads are offered in four sizes providing users with more options whether you are on the go or painting your masterpiece in your favorite creative space. Artists love this supreme surface for acrylic paints, oil paints, water-mixable oil paints, acrylic inks, permanent inks, mixed media, paint pouring, acrylic markers, stencil work & any other large profile art expression. Apply paint with a brush, wedge, palette knife or straight from the tube. Canvas pads are available in 4x6, 9x12, 12x16, 16x20 & 18x24 inch sizes & each pad comes with 10 sheets. Explore your creativity today with Strathmore 300 Series Canvas! The history of Strathmore Paper Company began on St. Patrick's Day in 1892 when its founder, Horace Moses, opened the Mittineague Paper Mill in West Springfield, MA. Strathmore has been a leading supplier of fine art papers for 130 years & founded with the belief that better paper makes better art. Strathmore provides artists of all levels with one of the widest ranges of quality surfaces for producing beautiful works of art, no matter the choice of medium. Listening to the needs of artists & providing inspiration, education, & innovating new products is at the core of what matters to Strathmore. The Strathmore 300 Series provides art students & intermediate hobbyists a range of better quality paper for quick studies, technical practice & final pieces in art class or at home. Including a wide variety of surface types, artists working with watercolor paint, acrylic paint, oil paint, pastel, colored pencil, charcoal, marker, pen, ink & more have a curated pad customized for their needs. Trusted by art teachers & affordable for parents & students, the 300 Series is the best way to help build confidence in intermediate artists!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.