Zoro Homepage

300 Series Canvas Panels, 8x10 inch, 10PK

  • Mfr # P311-08

  • Zoro # G522065218


product price: $32.39
/pk 10, $3.24/ea

Key Features

Material
Canvas Panels
Color
White
Size
8 x 10
Includes
10 Canvas Panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P311-08
Zoro #
G522065218
UPC #
012017311086
Country of Origin
Dominican Republic

Dimensions

Size
8 x 10

Details

Material
Canvas Panels
Color
White
Includes
10 Canvas Panels

Description

Introducing the 300 Series Canvas Panels from Strathmore-the ideal painting surface for artists of all skill levels. Made from 100% cotton triple primed canvas, this surface can withstand heavy applications like collage, impasto, screen printing, & paint pouring. Available as a traditional canvas, gallery canvas, canvas panels & in an innovative slim frame canvas that features a panel supported by a thin wood frame for additional strength without the bulk of a traditional canvas. The slim frame provides a modern streamlined look, saving space while making artwork ready to showcase. All canvases are supreme surfaces for acrylic paints, oil paints, water-mixable oil paints, acrylic inks, permanent inks, mixed media, paint pouring, epoxy, spray paint, acrylic markers, texture mediums, stencil work & any other large profile art expression. Apply paint with a brush, wedge, or straight from the tube. Canvas is available from 5x5 inches to 36x48 inches, including the standard sizes 9x12 inches, 11x14 inches, 18x24 inches & 24x30 inches. Explore your creativity today with Strathmore 300 Series Canvas! The history of Strathmore Paper Company began on St. Patrick's Day in 1892 when its founder, Horace Moses, opened the Mittineague Paper Mill in West Springfield, MA. Strathmore has been a leading supplier of fine art papers for 130 years & founded with the belief that better paper makes better art. Strathmore provides artists of all levels with one of the widest ranges of quality surfaces for producing beautiful works of art, no matter the choice of medium. Listening to the needs of artists & providing inspiration, education, & innovating new products is at the core of what matters to Strathmore. The Strathmore 300 Series provides art students & intermediate hobbyists a range of better quality paper for quick studies, technical practice & final pieces in art class or at home. Including a wide variety of surface types, artists working with watercolor paint, acrylic paint, oil paint, pastel, colored pencil, charcoal, marker, pen, ink & more have a curated pad customized for their needs. Trusted by art teachers & affordable for parents & students, the 300 Series is the best way to help build confidence in intermediate artists!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.