300 Series Canvas Paper Pad, Glue Binding, 10 Sheet, 16x20 inch

  • Mfr # P310-16-1

  • Zoro # G621733278


product price: $31.65
/ea

Key Features

Paper Color
White
Binding
Glue
Paper Weight
115lb/187gsm
Color
White
Sheet Size
16 x 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P310-16-1
Zoro #
G621733278
UPC #
12017398162
Country of Origin
United States

Dimensions

Sheet Size
16 x 20

Details

Paper Color
White
Binding
Glue
Paper Weight
115lb/187gsm
Color
White
Includes
1 Pad
Material
Paper Pad

Description

The Strathmore 300 Series Canvas Paper is a canvas-textured paper for practicing techniques with oils & acrylics. Great for sketching, developing skills, & perfecting painting techniques; the Strathmore 300 Series Canvas Paper is great for artists of all levels. The history of Strathmore Paper Company began on St. Patrick's Day in 1892 when its founder, Horace Moses, opened the Mittineague Paper Mill in West Springfield, MA. Strathmore has been a leading supplier of fine art papers for 130 years & founded with the belief that better paper makes better art. Strathmore provides artists of all levels with one of the widest ranges of quality surfaces for producing beautiful works of art, no matter the choice of medium. Listening to the needs of artists & providing inspiration, education, & innovating new products is at the core of what matters to Strathmore. The Strathmore 300 Series provides art students & intermediate hobbyists a range of better quality paper for quick studies, technical practice & final pieces in art class or at home. Including a wide variety of surface types, artists working with watercolor paint, acrylic paint, oil paint, pastel, colored pencil, charcoal, marker, pen, ink & more have a curated pad customized for their needs. Trusted by art teachers & affordable for parents & students, the 300 Series is the best way to help build confidence in intermediate artists!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.