Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300 Series Charcoal Pad, Glue Binding, 32 Sheet, 11x17 inch, 2PK

  • Mfr # P330-111-1

  • Zoro # G121733273


product price: $42.49
/pk 2, $21.25/ea

Key Features

Binding
Glue
Sheet Size
11 x 17
Paper Color
White
Paper Weight
64lb/95gsm
Includes
2 Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P330-111-1
Zoro #
G121733273
UPC #
194629154074
Country of Origin
United States

Dimensions

Sheet Size
11 x 17

Details

Binding
Glue
Paper Color
White
Paper Weight
64lb/95gsm
Includes
2 Pads
Material
Paper Pad
Color
White

Description

The Strathmore 300 Series Charcoal Pad contains a natural white paper with a traditional laid finish. An ideal foundation for messier mediums, this pad provides a strong surface suitable for charcoals, oil pastels, crayons, & more. The Strathmore 300 Series Charcoal Pad is perfect for artists of all levels & will help bring your creations come to life. The history of Strathmore Paper Company began on St. Patrick's Day in 1892 when its founder, Horace Moses, opened the Mittineague Paper Mill in West Springfield, MA. Strathmore has been a leading supplier of fine art papers for 130 years & founded with the belief that better paper makes better art. Strathmore provides artists of all levels with one of the widest ranges of quality surfaces for producing beautiful works of art, no matter the choice of medium. Listening to the needs of artists & providing inspiration, education, & innovating new products is at the core of what matters to Strathmore. The Strathmore 300 Series provides art students & intermediate hobbyists a range of better quality paper for quick studies, technical practice & final pieces in art class or at home. Including a wide variety of surface types, artists working with watercolor paint, acrylic paint, oil paint, pastel, colored pencil, charcoal, marker, pen, ink & more have a curated pad customized for their needs. Trusted by art teachers & affordable for parents & students, the 300 Series is the best way to help build confidence in intermediate artists! Sold as a pack of 2.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.