
300 Series Drawing Pad, Top Wire Binding, 25 Sheet, 18x24 inch
Mfr # P340-318-1
Zoro # G621733346
product price: $22.29
/eaKey Features
Paper Weight
70lb/114gsm
Sheet Size
18 x 24
Includes
1 Pad
Paper Color
White
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P340-318-1
Zoro #
G621733346
UPC #
12017346187
Country of Origin
United States
Dimensions
Sheet Size
18 x 24
Details
Paper Weight
70lb/114gsm
Includes
1 Pad
Paper Color
White
Color
White
Material
Paper Pad
Binding
Wire
Description
The Strathmore 300 Series Drawing Pad contains a medium weight student grade drawing paper perfect for artists of all levels. With a medium surface finish, this pad offers good erasure with pencil & colored pencil & readily accepts charcoal & sketching sticks. The Strathmore 300 Series Drawing Pad is also rated good for marker, mixed media, soft pastel, & oil pastel. The history of Strathmore Paper Company began on St. Patrick's Day in 1892 when its founder, Horace Moses, opened the Mittineague Paper Mill in West Springfield, MA. Strathmore has been a leading supplier of fine art papers for 130 years & founded with the belief that better paper makes better art. Strathmore provides artists of all levels with one of the widest ranges of quality surfaces for producing beautiful works of art, no matter the choice of medium. Listening to the needs of artists & providing inspiration, education, & innovating new products is at the core of what matters to Strathmore. The Strathmore 300 Series provides art students & intermediate hobbyists a range of better quality paper for quick studies, technical practice & final pieces in art class or at home. Including a wide variety of surface types, artists working with watercolor paint, acrylic paint, oil paint, pastel, colored pencil, charcoal, marker, pen, ink & more have a curated pad customized for their needs. Trusted by art teachers & affordable for parents & students, the 300 Series is the best way to help build confidence in intermediate artists!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.