Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300 Series Gallery Stretched Canvas, 12x12 inch

  • Mfr # P314-21

  • Zoro # G022065138


product price: $29.99
/ea

Key Features

Includes
1 Art Canvas
Pack Size
1
Material
Canvas
Color
White
Size
12 x 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P314-21
Zoro #
G022065138
UPC #
012017314216
Country of Origin
India

Dimensions

Size
12 x 12

Details

Includes
1 Art Canvas
Pack Size
1
Material
Canvas
Color
White

Description

300 Series Stretched Canvas from Strathmore is the ideal painting surface for artists of all skill levels. Made from 100% cotton triple primed canvas and with a solid pine wood frame construction, this canvas can withstand heavy applications like collage, impasto, screen printing, and paint pouring without the need to re-stretch the canvas. The slim frame provides a modern streamlined look, saving space while making artwork ready to showcase. All canvases are supreme surfaces for acrylic paints, oil paints, water-mixable oil paints, acrylic inks, permanent inks, mixed media, paint pouring, epoxy, spray paint, acrylic markers, texture mediums, stencil work and any other large profile art expression. Apply paint with a brush, wedge, or straight from the tube. Explore your creativity today with Strathmore 300 Series Canvas!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.