
300 Series Gallery Stretched Canvas, 16x20 inch
Mfr # P314-16
Zoro # G022065299
product price: $49.39
/eaKey Features
Pack Size
1
Size
16 x 20
Material
Canvas
Includes
1 Art Canvas
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P314-16
Zoro #
G022065299
UPC #
012017314162
Country of Origin
India
Dimensions
Size
16 x 20
Details
Pack Size
1
Material
Canvas
Includes
1 Art Canvas
Color
White
Description
300 Series Stretched Canvas from Strathmore is the ideal painting surface for artists of all skill levels. Made from 100% cotton triple primed canvas and with a solid pine wood frame construction, this canvas can withstand heavy applications like collage, impasto, screen printing, and paint pouring without the need to re-stretch the canvas. The slim frame provides a modern streamlined look, saving space while making artwork ready to showcase. All canvases are supreme surfaces for acrylic paints, oil paints, water-mixable oil paints, acrylic inks, permanent inks, mixed media, paint pouring, epoxy, spray paint, acrylic markers, texture mediums, stencil work and any other large profile art expression. Apply paint with a brush, wedge, or straight from the tube. Explore your creativity today with Strathmore 300 Series Canvas!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.