
300 Series Mixed Media Pad, Side Wire Binding, 40 Sheet, 11x14 inch
Mfr # P362-11
Zoro # G021733359
product price: $27.95
/eaKey Features
Color
White
Paper Weight
117lb/190gsm
Paper Color
White
Sheet Size
11 x 14
Binding
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P362-11
Zoro #
G021733359
UPC #
12017362118
Country of Origin
United States
Dimensions
Sheet Size
11 x 14
Details
Color
White
Paper Weight
117lb/190gsm
Paper Color
White
Binding
Wire
Includes
1 Pad
Material
Paper Pad
Description
The Strathmore 300 Series Mixed Media Pad contains a medium weight paper in a sketching format perfect for mixed media sketches, practice of techniques, & quick studies. Ideal for graphite, colored pencil, sketching sticks, pen, ink, pastels, markers, collage; The Strathmore 300 Series Mixed Media Pad can also be used for light washes in watercolor or gouache to help bring your creations to life. The history of Strathmore Paper Company began on St. Patrick's Day in 1892 when its founder, Horace Moses, opened the Mittineague Paper Mill in West Springfield, MA. Strathmore has been a leading supplier of fine art papers for 130 years & founded with the belief that better paper makes better art. Strathmore provides artists of all levels with one of the widest ranges of quality surfaces for producing beautiful works of art, no matter the choice of medium. Listening to the needs of artists & providing inspiration, education, & innovating new products is at the core of what matters to Strathmore. The Strathmore 300 Series provides art students & intermediate hobbyists a range of better quality paper for quick studies, technical practice & final pieces in art class or at home. Including a wide variety of surface types, artists working with watercolor paint, acrylic paint, oil paint, pastel, colored pencil, charcoal, marker, pen, ink & more have a curated pad customized for their needs. Trusted by art teachers & affordable for parents & students, the 300 Series is the best way to help build confidence in intermediate artists!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.