300 Series Newsprint Pad, Tape Binding, 120 Sheet, 18x24 inch

  • Mfr # P307-418-1

  • Zoro # G521733323


product price:  $28.75
/ea

Key Features

Sheet Size
18 x 24
Paper Color
White
Number of Sheets
120
Paper Weight
32lb/52gsm
Includes
1 Pad
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P307-418-1
Zoro #
G521733323
UPC #
12017394188
Country of Origin
United States

Dimensions

Sheet Size
18 x 24

Details

Paper Color
White
Number of Sheets
120
Paper Weight
32lb/52gsm
Includes
1 Pad
Binding
Tape
Material
Paper Pad
Color
White

Description

The Strathmore 300 Series Newsprint Pad contains a rough natural-toned newsprint paper for sketching & preliminary drawing. This pad is perfect for gesture sketching in graphite, charcoal, colored pencil, or sketching sticks & is a great way to hone your artistic skills. Providing you with an easy way to track your progress over time. The history of Strathmore Paper Company began on St. Patrick's Day in 1892 when its founder, Horace Moses, opened the Mittineague Paper Mill in West Springfield, MA. Strathmore has been a leading supplier of fine art papers for 130 years & founded with the belief that better paper makes better art. Strathmore provides artists of all levels with one of the widest ranges of quality surfaces for producing beautiful works of art, no matter the choice of medium. Listening to the needs of artists & providing inspiration, education, & innovating new products is at the core of what matters to Strathmore. The Strathmore 300 Series provides art students & intermediate hobbyists a range of better quality paper for quick studies, technical practice & final pieces in art class or at home. Including a wide variety of surface types, artists working with watercolor paint, acrylic paint, oil paint, pastel, colored pencil, charcoal, marker, pen, ink & more have a curated pad customized for their needs. Trusted by art teachers & affordable for parents & students, the 300 Series is the best way to help build confidence in intermediate artists!

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.