Zoro Homepage

300 Series Sketch Pad, Glue Binding, 100 Sheets, 11x14 inch, 2PK

  • Mfr # P350-111-1

  • Zoro # G321733271


product price: $42.99
/pk 2, $21.50/ea

Key Features

Binding
Glue
Paper Color
White
Sheet Size
11 x 14
Paper Weight
50lb/74gsm
Includes
2 Art Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350-111-1
Zoro #
G321733271
UPC #
194629148615
Country of Origin
United States

Dimensions

Sheet Size
11 x 14

Details

Binding
Glue
Paper Color
White
Paper Weight
50lb/74gsm
Includes
2 Art Pads
Material
Paper
Color
White

Description

Strathmore 300 Series Sketch Paper is a valuable companion for art students & budding illustrators. This student-grade paper strikes an excellent balance between affordability & quality, making it an ideal choice for honing your skills & completing art class assignments. Its acid-free composition ensures that your work remains intact & vibrant over time, preserving your progress & efforts. The fine-toothed surface provides just the right amount of texture for pencil, charcoal, & ink, allowing you to capture details & create depth effectively. Experiment freely, learn from your mistakes, & build a solid foundation in key art principles without breaking the bank. Sold as a pack of 2.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.