
300 Series Sketch Pad, Side Wire Binding, 100 Sheets, 3.5x5 inch, 6PK
Mfr # P350-3-06
Zoro # G321733288
product price: $42.29
/pk 6, $7.05/eaKey Features
Sheet Size
3.5 x 5
Binding
Wire
Paper Weight
50lb/74gsm
Material
Paper
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P350-3-06
Zoro #
G321733288
UPC #
194629148622
Country of Origin
United States
Dimensions
Sheet Size
3.5 x 5
Details
Binding
Wire
Paper Weight
50lb/74gsm
Material
Paper
Color
White
Includes
6 Art Pads
Paper Color
White
Description
Strathmore 300 Series Sketch Paper is a valuable companion for art students & budding illustrators. This student-grade paper strikes an excellent balance between affordability & quality, making it an ideal choice for honing your skills & completing art class assignments. Its acid-free composition ensures that your work remains intact & vibrant over time, preserving your progress & efforts. The fine-toothed surface provides just the right amount of texture for pencil, charcoal, & ink, allowing you to capture details & create depth effectively. Experiment freely, learn from your mistakes, & build a solid foundation in key art principles without breaking the bank. Sold as a pack of 6.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.