Zoro Homepage

300 Series Traditional Stretched Canvas, 16x16 inch

  • Mfr # P313-66

  • Zoro # G022065213


product price: $27.39
/ea

Key Features

Material
Canvas
Color
White
Size
16 x 16
Pack Size
1
Includes
1 Art Canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P313-66
Zoro #
G022065213
UPC #
012017313660
Country of Origin
India

Dimensions

Size
16 x 16

Details

Material
Canvas
Color
White
Pack Size
1
Includes
1 Art Canvas

Description

300 Series Stretched Canvas from Strathmore is the ideal painting surface for artists of all skill levels. Made from 100% cotton triple primed canvas and with a solid pine wood frame construction, this canvas can withstand heavy applications like collage, impasto, screen printing, and paint pouring without the need to re-stretch the canvas. All canvases are supreme surfaces for acrylic paints, oil paints, water-mixable oil paints, acrylic inks, permanent inks, mixed media, paint pouring, epoxy, spray paint, acrylic markers, texture mediums, stencil work and any other large profile art expression. Apply paint with a brush, wedge, or straight from the tube. The slim frame provides a modern streamlined look, saving space while making artwork ready to showcase. Explore your creativity today with Strathmore 300 Series Canvas!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.