
300 Series Traditional Stretched Canvas, 24x30 inch
Mfr # P313-23
Zoro # G422065189
product price: $60.49
/eaKey Features
Pack Size
1
Size
24 x 30
Material
Canvas
Includes
1 Art Canvas
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P313-23
Zoro #
G422065189
UPC #
012017313233
Country of Origin
India
Dimensions
Size
24 x 30
Details
Pack Size
1
Material
Canvas
Includes
1 Art Canvas
Color
White
Description
300 Series Stretched Canvas from Strathmore is the ideal painting surface for artists of all skill levels. Made from 100% cotton triple primed canvas and with a solid pine wood frame construction, this canvas can withstand heavy applications like collage, impasto, screen printing, and paint pouring without the need to re-stretch the canvas. All canvases are supreme surfaces for acrylic paints, oil paints, water-mixable oil paints, acrylic inks, permanent inks, mixed media, paint pouring, epoxy, spray paint, acrylic markers, texture mediums, stencil work and any other large profile art expression. Apply paint with a brush, wedge, or straight from the tube. The slim frame provides a modern streamlined look, saving space while making artwork ready to showcase. Explore your creativity today with Strathmore 300 Series Canvas!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.