
300 Series Watercolor Pad, Cold Pressed, Top Wire Binding, 12 Sheet, 9x12 inch, 3PK
Mfr # P360-9-1
Zoro # G121733396
product price:Â $45.15
/pk 3, $15.05/eaKey Features
Color
White
Binding
Wire
Paper Weight
140lb/300gsm
Sheet Size
9 x 12
Paper Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P360-9-1
Zoro #
G121733396
UPC #
194629154159
Country of Origin
United States
Dimensions
Sheet Size
9 x 12
Details
Color
White
Binding
Wire
Paper Weight
140lb/300gsm
Paper Color
White
Material
Paper Pad
Includes
3 Pads
Description
The Strathmore 300 Series Watercolor Pad contains a heavyweight, student grade, watercolor paper. Best suited for experimenting & practicing techniques when heavier washes & reworks are required. This paper has two distinct finishes: a popular cold press on top for most watercolor work & on the other side a smooth finish ideal for detail work. The Strathmore 300 Series Watercolor Pad is perfect for water-based media including watercolor, tempera, acrylic, gouache, & poster paint. The history of Strathmore Paper Company began on St. Patrick's Day in 1892 when its founder, Horace Moses, opened the Mittineague Paper Mill in West Springfield, MA. Strathmore has been a leading supplier of fine art papers for 130 years & founded with the belief that better paper makes better art. Strathmore provides artists of all levels with one of the widest ranges of quality surfaces for producing beautiful works of art, no matter the choice of medium. Listening to the needs of artists & providing inspiration, education, & innovating new products is at the core of what matters to Strathmore. The Strathmore 300 Series provides art students & intermediate hobbyists a range of better quality paper for quick studies, technical practice & final pieces in art class or at home. Including a wide variety of surface types, artists working with watercolor paint, acrylic paint, oil paint, pastel, colored pencil, charcoal, marker, pen, ink & more have a curated pad customized for their needs. Trusted by art teachers & affordable for parents & students, the 300 Series is the best way to help build confidence in intermediate artists! Sold as a pack of 3.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.