Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

400 Series Acrylic Pad, Glue Binding, 10 Sheet, 9x12 inch, 2PK

  • Mfr # P430-9-03

  • Zoro # G721733376


product price: $40.99
/pk 2, $20.50/ea

Key Features

Sheet Size
9 x 12
Binding
Glue
Paper Color
White
Color
White
Paper Weight
246lb/400gsm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P430-9-03
Zoro #
G721733376
UPC #
194629154234
Country of Origin
United States

Dimensions

Sheet Size
9 x 12

Details

Binding
Glue
Paper Color
White
Color
White
Paper Weight
246lb/400gsm
Material
Paper Pad
Includes
2 Pads

Description

Introducing the 400 Series Acrylic Paper-A sturdy, heavyweight surface with a linen finish specifically designed to handle the thick, layered application of acrylic paint without buckling or warping. Often a more affordable & portable than traditional canvases, making it a practical choice for both practice & finished pieces. The history of Strathmore Paper Company began on St. Patrick's Day in 1892 when its founder, Horace Moses, opened the Mittineague Paper Mill in West Springfield, MA. Strathmore has been a leading supplier of fine art papers for 130 years & founded with the belief that better paper makes better art. Strathmore provides artists of all levels with one of the widest ranges of quality surfaces for producing beautiful works of art, no matter the choice of medium. Listening to the needs of artists & providing inspiration, education, & innovating new products is at the core of what matters to Strathmore. The Strathmore 400 Series, easily recognized by its iconic brown cover, has been a staple in the hands of art students & professional artists. Known for its dependable quality & time-tested durability, this series of art paper provides high school art students, college art students, dedicated hobbyists & career artists a range of surfaces from practice to final pieces. Artists working with watercolor paint, acrylic paint, oil paint, pastel, colored pencil, charcoal, marker, pen, ink & more have a curated pad customized for their needs. Confidently create showcase-worthy pieces for galleries, competitions & online market places with this beloved brand! Sold as a pack of 2.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.