
400 Series Color Pencil Pad, Wire Binding, 30 Sheet, 9x12 inch, 3PK
Mfr # P477-9-03
Zoro # G921733343
product price: $59.15
/pk 3, $19.72/eaKey Features
Binding
Wire
Sheet Size
9 x 12
Paper Color
White
Paper Weight
100lb/163gsm
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P477-9-03
Zoro #
G921733343
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
9 x 12
Details
Binding
Wire
Paper Color
White
Paper Weight
100lb/163gsm
Color
White
Material
Paper Pad
Includes
3 Pads
Description
This heavyweight, medium surface, all-purpose white paper is excellent for practicing techniques or creating finished artwork using colored pencil. It also produces good results with markers & pen & ink. Wire bound pads contain micro-perforated, true size sheets. The history of Strathmore Paper Company began on St. Patrick's Day in 1892 when its founder, Horace Moses, opened the Mittineague Paper Mill in West Springfield, MA. Strathmore has been a leading supplier of fine art papers for 130 years & founded with the belief that better paper makes better art. Strathmore provides artists of all levels with one of the widest ranges of quality surfaces for producing beautiful works of art, no matter the choice of medium. Listening to the needs of artists & providing inspiration, education, & innovating new products is at the core of what matters to Strathmore. The Strathmore 400 Series, easily recognized by its iconic brown cover, has been a staple in the hands of art students & professional artists. Known for its dependable quality & time-tested durability, this series of art paper provides high school art students, college art students, dedicated hobbyists & career artists a range of surfaces from practice to final pieces. Artists working with watercolor paint, acrylic paint, oil paint, pastel, colored pencil, charcoal, marker, pen, ink & more have a curated pad customized for their needs. Confidently create showcase-worthy pieces for galleries, competitions & online market places with this beloved brand! Sold as a pack of 3.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.