
400 Series Mixed Media Pad, Toned Tan, Glue Binding, 15 Sheet, 9x12 inch, 2PK
Mfr # P462-209
Zoro # G221733326
product price: $32.99
/pk 2, $16.50/eaKey Features
Binding
Glue
Paper Weight
184lb/300gsm
Material
Paper Pad
Color
White
Paper Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P462-209
Zoro #
G221733326
UPC #
194629154296
Country of Origin
United States
Details
Binding
Glue
Paper Weight
184lb/300gsm
Material
Paper Pad
Color
White
Paper Color
Tan
Includes
2 Pads
Description
Introducing the Strathmore 400 Series Mixed Media Paper-a versatile surface for professional artists, ready to handle whatever your creativity throws at it. By combining the characteristics of watercolor paper with the finish of a drawing sheet, we've created the ultimate paper for artists to confidently explore watercolor washes, ink lines, & layers of pastel or colored pencil without fear of warping or tearing. Freely create richly dynamic pieces that truly stand out. The history of Strathmore Paper Company began on St. Patrick's Day in 1892 when its founder, Horace Moses, opened the Mittineague Paper Mill in West Springfield, MA. Strathmore has been a leading supplier of fine art papers for 130 years & founded with the belief that better paper makes better art. Strathmore provides artists of all levels with one of the widest ranges of quality surfaces for producing beautiful works of art, no matter the choice of medium. Listening to the needs of artists & providing inspiration, education, & innovating new products is at the core of what matters to Strathmore. The Strathmore 400 Series, easily recognized by its iconic brown cover, has been a staple in the hands of art students & professional artists. Known for its dependable quality & time-tested durability, this series of art paper provides high school art students, college art students, dedicated hobbyists & career artists a range of surfaces from practice to final pieces. Artists working with watercolor paint, acrylic paint, oil paint, pastel, colored pencil, charcoal, marker, pen, ink & more have a curated pad customized for their needs. Confidently create showcase-worthy pieces for galleries, competitions & online market places with this beloved brand! Sold as a pack of 2.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.