
400 Series Oil Pad, Glue Binding, 10 Sheet, 18x24 inch
Mfr # P430-318-1
Zoro # G621733360
product price:Â $44.59
/eaKey Features
Binding
Glue
Color
White
Sheet Size
18 x 24
Includes
1 Pad
Material
Paper Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P430-318-1
Zoro #
G621733360
UPC #
12017430480
Country of Origin
United States
Dimensions
Sheet Size
18 x 24
Details
Binding
Glue
Color
White
Includes
1 Pad
Material
Paper Pad
Paper Weight
215lb/350gsm
Paper Color
White
Description
Introducing Strathmore 400 Series Oil Painting Paper-a game-changer for professional artists, offering a specialized surface that supports rich, textured brushstrokes & vibrant color applications. Its unique formulation ensures that oils adhere perfectly without warping, allowing for a smoother, more controlled painting experience. With this paper, you can dive into your creative process with confidence, knowing your artwork will maintain its integrity & shine brilliantly from start to finish. The history of Strathmore Paper Company began on St. Patrick's Day in 1892 when its founder, Horace Moses, opened the Mittineague Paper Mill in West Springfield, MA. Strathmore has been a leading supplier of fine art papers for 130 years & founded with the belief that better paper makes better art. Strathmore provides artists of all levels with one of the widest ranges of quality surfaces for producing beautiful works of art, no matter the choice of medium. Listening to the needs of artists & providing inspiration, education, & innovating new products is at the core of what matters to Strathmore. The Strathmore 400 Series, easily recognized by its iconic brown cover, has been a staple in the hands of art students & professional artists. Known for its dependable quality & time-tested durability, this series of art paper provides high school art students, college art students, dedicated hobbyists & career artists a range of surfaces from practice to final pieces. Artists working with watercolor paint, acrylic paint, oil paint, pastel, colored pencil, charcoal, marker, pen, ink & more have a curated pad customized for their needs. Confidently create showcase-worthy pieces for galleries, competitions & online market places with this beloved brand!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.