400 Series Sketch Pad, Recycled, Side Wire Binding, 100 Sheet, 5.5x8.5 inch, 3PK

  • Mfr # P457-5-06

  • Zoro # G121733334


product price: $45.49
/pk 3, $15.16/ea

Key Features

Paper Weight
60lb/89gsm
Color
White
Includes
3 Pads
Paper Color
White
Sheet Size
5.5 x 8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P457-5-06
Zoro #
G121733334
UPC #
194629154265
Country of Origin
United States

Dimensions

Sheet Size
5.5 x 8.5

Details

Paper Weight
60lb/89gsm
Color
White
Includes
3 Pads
Paper Color
White
Binding
Wire
Material
Paper Pad

Description

The Strathmore 400 Series Recycled Sketch Pad contains a heavyweight sketch paper perfect for art exploration. With a fine tooth surface made with 30% post-consumer fiber, this sketch pad is ideal for classroom experimentation, practicing various techniques, & quick studies with dry media. The Strathmore 400 Series Recycled Sketch Pad provides a great way to track your progression over time in a convenient & transportable pad. The history of Strathmore Paper Company began on St. Patrick's Day in 1892 when its founder, Horace Moses, opened the Mittineague Paper Mill in West Springfield, MA. Strathmore has been a leading supplier of fine art papers for 130 years & founded with the belief that better paper makes better art. Strathmore provides artists of all levels with one of the widest ranges of quality surfaces for producing beautiful works of art, no matter the choice of medium. Listening to the needs of artists & providing inspiration, education, & innovating new products is at the core of what matters to Strathmore. The Strathmore 400 Series, easily recognized by its iconic brown cover, has been a staple in the hands of art students & professional artists. Known for its dependable quality & time-tested durability, this series of art paper provides high school art students, college art students, dedicated hobbyists & career artists a range of surfaces from practice to final pieces. Artists working with watercolor paint, acrylic paint, oil paint, pastel, colored pencil, charcoal, marker, pen, ink & more have a curated pad customized for their needs. Confidently create showcase-worthy pieces for galleries, competitions & online market places with this beloved brand! Sold as a pack of 3.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.