Zoro Homepage

400 Series Sketch Pad, Side Wire Binding, 100 Sheet, 9x12 inch, 3PK

  • Mfr # P455-3-03

  • Zoro # G921733268


product price: $74.19
/pk 3, $24.73/ea

Key Features

Binding
Wire
Paper Weight
60lb/89gsm
Color
White
Paper Color
White
Sheet Size
9 x 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P455-3-03
Zoro #
G921733268
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
9 x 12

Details

Binding
Wire
Paper Weight
60lb/89gsm
Color
White
Paper Color
White
Includes
3 Pads
Material
Paper Pad

Description

Introducing the Strathmore 400 Series Sketch Pad-a trusted companion for art students for decades, beloved for its reliability & quality. This sketch paper's toothy surface is perfect for capturing the nuances of every pencil stroke, while its durable construction withstands heavy erasing & blending. For professional artists, it offers a familiar yet refined experience, making it the go-to choice for sketches that demand both precision & spontaneity. The history of Strathmore Paper Company began on St. Patrick's Day in 1892 when its founder, Horace Moses, opened the Mittineague Paper Mill in West Springfield, MA. Strathmore has been a leading supplier of fine art papers for 130 years & founded with the belief that better paper makes better art. Strathmore provides artists of all levels with one of the widest ranges of quality surfaces for producing beautiful works of art, no matter the choice of medium. Listening to the needs of artists & providing inspiration, education, & innovating new products is at the core of what matters to Strathmore. The Strathmore 400 Series, easily recognized by its iconic brown cover, has been a staple in the hands of art students & professional artists. Known for its dependable quality & time-tested durability, this series of art paper provides high school art students, college art students, dedicated hobbyists & career artists a range of surfaces from practice to final pieces. Artists working with watercolor paint, acrylic paint, oil paint, pastel, colored pencil, charcoal, marker, pen, ink & more have a curated pad customized for their needs. Confidently create showcase-worthy pieces for galleries, competitions & online market places with this beloved brand! Sold as a pack of 3.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.