
400 Series Watercolor Pad, Side Wire Binding, 12 Sheet, 12x18 inch
Mfr # P440-3-03
Zoro # G021733366
product price: $26.75
/eaKey Features
Paper Weight
140lb/300gsm
Binding
Wire
Sheet Size
12 x 18
Includes
1 Pad
Paper Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P440-3-03
Zoro #
G021733366
UPC #
12017471124
Country of Origin
United States
Dimensions
Sheet Size
12 x 18
Details
Paper Weight
140lb/300gsm
Binding
Wire
Includes
1 Pad
Paper Color
White
Color
White
Material
Paper Pad
Description
Introducing the Strathmore 400 Series Watercolor Paper-a cold press sheet offering just the right amount of texture to bring depth & character to every brushstroke. Its absorbent surface beautifully captures vibrant colors while allowing for smooth blends & soft transitions, making your watercolors come to life. This versatile paper is perfect for everything from delicate washes to bold, expressive techniques, perfect for professional watercolor artists. The history of Strathmore Paper Company began on St. Patrick's Day in 1892 when its founder, Horace Moses, opened the Mittineague Paper Mill in West Springfield, MA. Strathmore has been a leading supplier of fine art papers for 130 years & founded with the belief that better paper makes better art. Strathmore provides artists of all levels with one of the widest ranges of quality surfaces for producing beautiful works of art, no matter the choice of medium. Listening to the needs of artists & providing inspiration, education, & innovating new products is at the core of what matters to Strathmore. The Strathmore 400 Series, easily recognized by its iconic brown cover, has been a staple in the hands of art students & professional artists. Known for its dependable quality & time-tested durability, this series of art paper provides high school art students, college art students, dedicated hobbyists & career artists a range of surfaces from practice to final pieces. Artists working with watercolor paint, acrylic paint, oil paint, pastel, colored pencil, charcoal, marker, pen, ink & more have a curated pad customized for their needs. Confidently create showcase-worthy pieces for galleries, competitions & online market places with this beloved brand!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.