
500 Series Mixed Media Pad, 12 Sheet, 9x12 inch
Mfr # P584-9-1
Zoro # G521733729
product price: $37.85
/eaKey Features
Sheet Size
9 x 12
Paper Weight
350lb/570gsm
Binding
Glue
Includes
1 Pad
Paper Color
Natural White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P584-9-1
Zoro #
G521733729
UPC #
12017584091
Country of Origin
United States
Dimensions
Sheet Size
9 x 12
Details
Paper Weight
350lb/570gsm
Binding
Glue
Includes
1 Pad
Paper Color
Natural White
Material
Paper Pad
Color
White
Description
Introducing Strathmore 500 Series Mixed Media Paper-Professional quality sheets & boards designed to accept both wet & dry media, providing the ultimate surface for mixed media. Durable vellum finish for traditional drawing techniques & internally sized for wet media. 100% cotton fiber, archival, lignin free & acid free. Withstands multiple layers of watercolor, gouache, acrylic, graphite, pen & ink, colored pencil, marker, pastel & collage. The history of Strathmore Paper Company began on St. Patrick's Day in 1892 when its founder, Horace Moses, opened the Mittineague Paper Mill in West Springfield, MA. Strathmore has been a leading supplier of fine art papers for 130 years & founded with the belief that better paper makes better art. Strathmore provides artists of all levels with one of the widest ranges of quality surfaces for producing beautiful works of art, no matter the choice of medium. Listening to the needs of artists & providing inspiration, education, & innovating new products is at the core of what matters to Strathmore. The Strathmore 500 Series contains premium quality, professional grade fine art papers. Used by museum-endorsed artists throughout the world, these surfaces are specifically created with cotton fibers for enhanced durability, longevity & exceptional creative experiences. All papers are archival quality & acid free, so artists can confidently create pieces that will go through the most rigorous critiques & valuations.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.