Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inkjet Watercolor Paper, 8.5x11 inch, 8PK

  • Mfr # P59-771

  • Zoro # G021734868


product price: $33.29
/pk 8, $4.16/ea

Key Features

Paper Weight
115lb/245gsm
Material
Paper Sheets
Color
White
Includes
8 Sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P59-771
Zoro #
G021734868
UPC #
12017597718
Country of Origin
United States

Details

Paper Weight
115lb/245gsm
Material
Paper Sheets
Color
White
Includes
8 Sheets

Description

Elevate your art with our watercolor texture paper, designed for a stunning, paint-like finish. This premium sheet boasts a natural white, medium-textured, cold press surface with a matte coating for perfect inkjet printing. Achieve depth and richness in your art prints that standard photo or cardstock paper just can't match. Trusted by pro artists, this paper is perfect for creating top-notch replicas for art fairs, online stores, auctions, or galleries. Plus, our sheet pack makes it super easy to grab precut sheets, ideal for artists, printers, and students on the go. The history of Strathmore Paper Company began on St. Patrick's Day in 1892 when its founder, Horace Moses, opened the Mittineague Paper Mill in West Springfield, MA. Strathmore has been a leading supplier of fine art papers for 130 years & founded with the belief that better paper makes better art. Strathmore provides artists of all levels with one of the widest ranges of quality surfaces for producing beautiful works of art, no matter the choice of medium. Listening to the needs of artists & providing inspiration, education, & innovating new products is at the core of what matters to Strathmore. The Strathmore 500 Series contains premium quality, professional grade fine art papers. Used by museum-endorsed artists throughout the world, these surfaces are specifically created with cotton fibers for enhanced durability, longevity & exceptional creative experiences. All papers are archival quality & acid free, so artists can confidently create pieces that will go through the most rigorous critiques & valuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.