Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rain Gauge - Professional 0.01" Rainfall Measurement, NOAA-Style Observation, All-Weather Outdoor Gauge, Made in USA

  • Mfr # DPRG0001

  • Zoro # G415620784


product price: $74.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPRG0001
Zoro #
G415620784
UPC #
810229025605
Country of Origin
United States

Description

Introducing the Stratus Precision Rain Gauge, the instrument of choice for professionals and enthusiasts who demand the most accurate rainfall measurements. Trusted by the National Weather Service, this 14-inch gauge offers precision down to 1/100th of an inch, ensuring you capture every drop.Constructed from high-quality, UV-resistant polycarbonate, the Stratus Rain Gauge is built to endure the elements year-round. Its substantial capacity allows it to measure up to 11 inches of rainfall, making it suitable for even the heaviest storms.Installation is straightforward with the included mounting bracket, enabling secure attachment to posts, fences, or other structures in your preferred location. The clear, bold markings on the gauge make it easy to read your measurements accurately, whether you're a gardener monitoring plant hydration, a farmer assessing field conditions, or a weather enthusiast recording local precipitation data.Designed for reliability and ease of use, the Stratus Precision Rain Gauge requires no batteries or electronic components, eliminating maintenance hassles. Its manual measurement system ensures consistent accuracy without the need for calibration.Whether you're contributing to citizen science projects, managing agricultural activities, or simply satisfying a curiosity about local weather patterns, the Stratus Precision Rain Gauge provides the dependable performance you need.Experience the gold standard in rainfall measurement with the Stratus Precision Rain Gauge-a durable, accurate, and user-friendly tool that brings professional-grade data collection to your fingertip. T Stratus Rain Gauge is the official rain gauge used by NOAA and the National Weather Service.Highlight its 11-inch capacity and its ability to measure increments as precise as 0.01 inches, making it a highly accurate tool for meteorologists and weather enthusiasts.Reinforce its durable, UV-resistant polycarbonate construction, which allows it to withstand harsh weather conditions for years.Mention its versatility-it can measure snow, hail, and sleet in addition to rainfall, making it a year-round weather monitoring tool.Note its Quick Connect bracket, which allows for easy mounting, removal, and cleaning.


  • Professional-Grade Accuracy – Officially used by NOAA & National Weather Service, measuring rainfall to 1/100th of an inch.
  • Heavy-Duty UV-Resistant Construction – Made of durable polycarbonate for long-term outdoor use.
  • Multi-Purpose Design – Measures rain, snow, hail, and sleet for year-round precipitation tracking.
  • Clear & Easy-to-Read – Transparent cylinder with bold calibrations ensures quick, accurate readings.
  • Quick Connect Mounting System – Easily attach or remove for cleaning and maintenance.
  • Perfect for Science & Education – Ideal for gardeners, farmers, meteorologists, and science classrooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.