Shop STRAUB

Pipe Coupling, 1 in, 316 Stainless Steel, Polished, Axial Restraint, 232 psi

  • Mfr # G20101-SI
  • Zoro # G3940857

product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G20101-SI
Zoro #
G3940857
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size - Pipe Fitting
1"
Bolt Size
34mm Hex
Fitting Length
1-13/16"
Pipe Size (Fittings)
1"
Pipe Fitting Length
1-13/16"
Overall Length
1 3/4 in
Fitting Nominal Pipe Size
1 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Pipe Coupling
Specific Pipe Fitting Shape
Coupling
Temp. Range
-4 Degrees to 180 Degrees F
Standards
ANSI, ASTM 1476, AWWA C227-07, ISO, NP-15837/15838
Number of Bolts
2
Gasket Material
Nitrile
Bolt Material
316 Stainless Steel
Max. Pressure
232 psi
Application
Air, Gases, Waste Water
Includes Seal
Yes
Finish/Coating
Polished
Low Lead Compliance Level
Compliant
Material Grade
316
Color
Silver
Low Lead Certified Standard
Yes
Maximum Operating Pressure
232 psi
Seal Material
NBR
Seal Type Included
Standard
For Movement Type
Axial
Bolt Material Grade
316
Wire Color
Silver

Description

Bolted Coupling, Bolt Material Stainless Steel, Finish/Coating Polished, Fitting Nominal Pipe Size 1 in, For Movement Type Axial, Material Grade 316, Maximum Operating Pressure 232 psi, Overall Length 1 3/4 in, Pipe Fitting Material Stainless Steel, Seal Material NBR, Seal Type Included Standard, Basic Fitting Shape Coupling, Standards ANSI, ASTM 1476, AWWA C227-07, ISO, NP-15837/15838, Application Air, Gases, Waste Water, Color Silver

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.