Pipe Coupling, 2 Bolts, 2-1/2" Pipe Sz

  • Mfr # G20501-SI
  • Zoro # G3941073
product price: 
$
347.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2-1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G20501-SI
Zoro #
G3941073
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size - Pipe Fitting
2-1/2"
Pipe Size (Fittings)
2-1/2"
Pipe Fitting Length
3-45/64"
Fitting Length
3-45/64"
Bolt Size
73mm Hex
Overall Length
3 11/16 in
Fitting Nominal Pipe Size
2 1/2 in
Wire Rope Length
3 11/16 in
Length
3 11/16 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Pipe Coupling
Specific Pipe Fitting Shape
Coupling
Gasket Material
Nitrile
Standards
ANSI, ASTM 1476, AWWA C227-07, ISO, NP-15837/15838
Max. Pressure
232 psi
Number of Bolts
2
Temp. Range
-4 Degrees to 180 Degrees F
Bolt Material
316 Stainless Steel
Application
Air, Gases, Waste Water
Material Grade
316
Low Lead Compliance Level
Compliant
Low Lead Certified Standard
Yes
Finish/Coating
Polished
Includes Seal
Yes
Color
Silver
Seal Material
NBR
Maximum Operating Pressure
232 psi
Seal Type Included
Standard
For Movement Type
Axial
Bolt Material Grade
316
Wire Color
Silver

Description

The STRAUB - G20501-SI is a stainless steel pipe coupling designed to connect two pipes or tubes in a straight alignment to allow fluid passage. Constructed from 316 stainless steel with a polished finish, this coupling is compatible with air, natural gas, non-potable water, and propane systems per manufacturer specifications. It includes a nitrile gasket. This coupling allows axial movement within specified limits, rated for a maximum operating pressure of 232 psi and a temperature range of -4 to 180 °F.

Key Features:

  • Material: 316 stainless steel with polished surface for corrosion resistance.
  • Nominal pipe size: 2 1/2 inches.
  • Overall length: approximately 3 11/16 inches.
  • Includes a nitrile gasket.
  • Bolt specifications: two bolts made of 316 stainless steel with 73 mm hex heads.
  • Rated for maximum operating pressure of 232 psi.
  • Temperature range: -4 to 180 °F.
  • Certified to multiple standards including ANSI, ASTM 1476, AWWA C227-07, ISO, and NP-15837/15838.
  • Low lead certified and compliant for applicable standards.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.